Shop All Fire Hose Nozzles
Viper
Fire Hose Nozzle, 1-1/2 In., Black
Mfr # 1590-20
Zoro # G0881106
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NST
- Body Material Aluminum
- Inlet Size 1 1/2 in
- Waterway Diameter 1 1/2 in
- Activation Method Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 1590-20
- Zoro # G0881106
- Country of Origin United States
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 1/2 in |
Waterway Diameter | 1 1/2 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NST |
Body Material | Aluminum |
Activation Method | Twist |
Maximum Flow Rate | 90 gpm |
Bumper Color | Black |
Nozzle Type | Adjustable Gallonage |
Base Type | Rigid |
Finish | Satin |
Grip Type | Standard |
Standards | USFS 5100 |
Spray Pattern | Solid Stream |
Flow Rate | 20 to 90 |
For Use With | Water |
Material | Aluminum |
Product Type | Fire Hose Nozzle |
Maximum Pressure | 150 psi |
Handle Type | Standard |
Nozzle Option | Dual Range |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 90 gpm, Maximum Pressure 150 psi, Nozzle Option Dual Range, Product Type Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NST, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Satin, For Use With Water, Standards USFS 5100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- NMC Caution Hot Work Permit Required In This Area Sign, C526RB (C526RB)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305NEX-XLR-NAY)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Royal Blue (N301344)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (CG2510-95)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (BK2510)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (SG3012)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (ST2510-PV)
- MOON AMERICAN Industrial Fog Nozzle, 2 In., Black (520-2011)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (516-1514)
- DIXON Insulated Water Nozzle, 3/4", GHT (SN75)
- Viper Fire Hose Nozzles