Shop All Carbide End Mills
Viper
Endmill, 5 FL, 7/16
Mfr # 17629
Zoro # G1641896
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Number of Flutes 5
- Length of Cut 1"
- Corner Radius 0.02"
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 17629
- Zoro # G1641896
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-3/4" |
Length of Cut | 1" |
Corner Radius | 0.02" |
Shank Dia. | 7/16" |
Milling Dia. | 7/16" |
Details
Number of Flutes | 5 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,5 FL,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793129)
- CAPRI TOOLS 1/2 in Drive 20 mm 6-Point Metric Shallow Impact Socket (5-5020)
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X1)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 6" 3/4"R (CF104PF)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill 60 Deg. ALTIN w/Corner Radius (5443328)
- MICRO 100 Carbide End Mill, Dia 1mm, Cut L 4mm (AECM-0101-4X)
- Viper Carbide End Mills