Shop All Carbide End Mills
Viper
Endmill, 5 FL, 6
Mfr # 19892
Zoro # G1642228
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63 mm
- Number of Flutes 5
- Length of Cut 20 mm
- End Mill Material Carbide
- Shank Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 19892
- Zoro # G1642228
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63 mm |
Length of Cut | 20 mm |
Shank Dia. | 6 mm |
Milling Dia. | 6 mm |
Corner Radius | 0.4 mm |
Details
Number of Flutes | 5 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,5 FL,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-L)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- MILWAUKEE TOOL 9/16 in.X 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3912)
- PFERD 8" File Set - 3 Pieces, Home/Hobby (16070)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 3/4 Cut L (13584TN)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3, Length of Cut: 12 mm (25438)
- Viper End Mills