Shop All Carbide End Mills
Viper
Endmill, 5 FL, 4
Mfr # 19891
Zoro # G1647934
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 51 mm
- Number of Flutes 5
- Length of Cut 14 mm
- Milling Dia. 4 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 19891
- Zoro # G1647934
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 51 mm |
Length of Cut | 14 mm |
Milling Dia. | 4 mm |
Corner Radius | 0.4 mm |
Shank Dia. | 4 mm |
Details
Number of Flutes | 5 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,5 FL,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 29-1/2" Length (J1272)
- CAPRI TOOLS 3/8 in Drive 15 mm Universal Impact Socket (5-3315)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 27/64 (45627)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- GARANT Solid Carbide Square End Mill, 8 mm Dia, DLC Coated (202272 8)
- KODIAK CUTTING TOOLS 0.017 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522814)
- Viper End Mills