Shop All Carbide End Mills
Viper
Endmill, 5 FL, 3/8, Length of Cut: 1"
Mfr # 17615
Zoro # G1644495
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 5
- End Mill Style Square
- Length of Cut 1"
- Milling Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 17615
- Zoro # G1644495
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 5 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,5 FL,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Hack Saw Blade, Medium, 10" x 3/4" (GH10)
- DE-STA-CO Clamp (207-L)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (206-001063)
- DANTONA Power Tool Battery, Skil 2587-05 Skil SB14A (TOOL-265)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- YG-1 TOOL CO Carbide End Mill, Sq, 9/64, 5/16 Cut L (32560)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Long Length (5436134)
- Viper End Mills