Shop All Carbide End Mills
Viper
Endmill, 5 FL, 3/4, Length of Cut: 1"
Mfr # 17736
Zoro # G1640216
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 5
- Length of Cut 1"
- Corner Radius 0.02"
- Milling Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 17736
- Zoro # G1640216
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1" |
Corner Radius | 0.02" |
Milling Dia. | 3/4" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 5 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,5 FL,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Plier Tool, 6-32 to 3/8-16 and M4 to M10 (AA170)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/8 in to 13/16 in , Chrome (05004080001)
- WERA 1/2" Drive Ratchet Set Torx(R), Metric 28 Pieces 10 mm to 19 mm , Chrome (05004077001)
- BON TOOL Margin Trowel, Stainless Steel 7" X 1 1/2" Wood Handle (13-307)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- MICRO 100 Carbide End Mill, 1.7 mm, Cut 5.1 mm, 2 FLT (RMEM-017-2)
- ZORO SELECT End Mill, 1 in.4 Flutes, TiCN (206-001263)
- Viper End Mills