Shop All Carbide End Mills
Viper
Endmill, 5 FL, 3/16, End Mill Style: Square
Mfr # 17525
Zoro # G1638624
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 5
- End Mill Style Square
- Length of Cut 5/8"
- Milling Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 17525
- Zoro # G1638624
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 5/8" |
Milling Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 5 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,5 FL,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48528)
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- DEWALT 1-1/8" (29mm) Metal Cutting Carbide Holesaw (DWACM1818)
- TITAN Reducing Adapter, 1/2" x 3/8" Drive (42355)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 3/16, End Mill Style: Ball (28295)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2X)
- Viper End Mills