Shop All Carbide End Mills
Viper
Endmill, 5 FL, 25
Mfr # 19906
Zoro # G1635465
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 5
- Length of Cut 38 mm
- Material - Machining Carbide
- Shank Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 19906
- Zoro # G1635465
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 38 mm |
Shank Dia. | 25 mm |
Milling Dia. | 25 mm |
Corner Radius | 0.7 mm |
Details
Number of Flutes | 5 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,5 FL,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 9 Piece Screwdriver Set (752059X)
- DIABLO 1-1/4" Universal Fit Carbide Oscillating Blade for Metal (DOU125CF)
- MAYHEW Screw/Pipe Extractor Set, 10 Piece (MAY37345)
- KRAFT TOOL Striker Screed, 8 ft.x1.5x3.5", Alum Alloy (CC608AL)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001080)
- OSG End Mill, XL, Carbide, 5mm, 4 FL, CC, SGL, Sq (484-1968)
- Viper Carbide End Mills