Shop All Carbide End Mills
Viper
Endmill, 5 FL, 16
Mfr # 19899
Zoro # G1637230
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 89 mm
- Number of Flutes 5
- Length of Cut 32 mm
- Milling Dia. 16 mm
- Corner Radius 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 19899
- Zoro # G1637230
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 89 mm |
Length of Cut | 32 mm |
Milling Dia. | 16 mm |
Corner Radius | 0.7 mm |
Shank Dia. | 16 mm |
Details
Number of Flutes | 5 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,5 FL,16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 9mm Size (J1209MBA)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C33059)
- JONARD TOOLS 5 in Jonard's Long Nose Pliers Fuse Puller Plier Ergonomic With Dipped Plastic Grips Handle (FP-600)
- RIDGID Washers, PK5 (46985)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- SGS TOOL Carbide End Mill, 2-1/2in., AlTiN, RH (36853)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- Viper Carbide End Mills