Shop All Carbide End Mills
Viper
Endmill, 5 FL, 1/4
Mfr # 17568
Zoro # G1635456
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 5
- Length of Cut 1-1/8"
- Shank Dia. 1/4"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 17568
- Zoro # G1635456
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/8" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Corner Radius | 0.015" |
Details
Number of Flutes | 5 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,5 FL,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Floor Drill Press, Belt Drive, 1 1/2 hp, 115/230 V, 20 in Swing, 12 Speed (354170)
- HHIP .376 X 1-3/4 X 7" High Speed 6F Straight Shank Chucking Reamer (2006-3600)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- MICRO 100 Carbide End Mill, 0.019, Cut 0.028, 2 FLT (SME-019-2)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill, PowerA (209-238-1)
- Viper End Mills