Shop All Carbide End Mills
Viper
Endmill, 5 FL, 12
Mfr # 19898
Zoro # G1638825
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 76 mm
- Number of Flutes 5
- Length of Cut 25 mm
- Milling Dia. 12 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viper
- MFR # 19898
- Zoro # G1638825
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 76 mm |
Length of Cut | 25 mm |
Milling Dia. | 12 mm |
Shank Dia. | 12 mm |
Corner Radius | 0.6 mm |
Details
Number of Flutes | 5 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,5 FL,12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- WERA Insulated Screwdriver Set, 12 pc. (05347900001)
- PROTO #5 Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (J09929)
- IDEAL 9 3/4 in Linemans Plier, Steel (30-9430)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- MICRO 100 Carb End Mill, 9/16 In, 4FL, CC, AlTiN Coat (GEM-562-4X)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (620E3800ACW)
- Viper End Mills