Shop All Carbide End Mills
Viper
Endmill, 4 FL, 8
Mfr # 19884
Zoro # G1668015
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63 mm
- Number of Flutes 4
- Length of Cut 20 mm
- Shank Dia. 8 mm
- Milling Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 19884
- Zoro # G1668015
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63 mm |
Length of Cut | 20 mm |
Shank Dia. | 8 mm |
Milling Dia. | 8 mm |
Corner Radius | 0.4 mm |
Details
Number of Flutes | 4 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,4 FL,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS 14 mm-1 mm High speed steel Metric Plug Tap (91-21063)
- PROTO Hex Bit Set, 3/8", 1/2" Drive, 10 pcs., SAE (J52110HIM)
- WESTWARD 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (45J232)
- J.W. WINCO GN5334-40-M8-40 Hand Knob (8N40E15)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- MICRO 100 Carbide End Mill, 0.035, Cut 0.105, 2 FLT (RME-035-2)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- Viper End Mills