Shop All Carbide End Mills
Viper
Endmill, 4 FL, 7/16
Mfr # 19822
Zoro # G1643199
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Number of Flutes 4
- Length of Cut 1"
- Milling Dia. 7/16"
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 19822
- Zoro # G1643199
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-3/4" |
Length of Cut | 1" |
Milling Dia. | 7/16" |
Shank Dia. | 7/16" |
Corner Radius | 0.02" |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,4 FL,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Gearcase Assy (ML14-30-0205)
- MITUTOYO Bidirectional Touch Signal Probe (192-008)
- BON TOOL Bon 21-368 Mortar Pan, Steel, 29" X 21.5" X 6.25" (21-368)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002CT)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- Viper Carbide End Mills