Shop All Carbide End Mills
Viper
Endmill, 4 FL, 5/8, End Mill Material: Carbide
Mfr # 19832
Zoro # G1667464
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 4
- Corner Radius 0.03"
- Milling Dia. 5/8"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 19832
- Zoro # G1667464
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Corner Radius | 0.03" |
Milling Dia. | 5/8" |
Shank Dia. | 5/8" |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,4 FL,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Inner Leg for TP03648 (TPS5136M)
- WIHA Torx Insert Bit T8 x 25mm (71508)
- RIDGID Mini Guidehoop Seesnk, PK4 (93392)
- IRWIN Locking Pliers Set, Original, 5 pcs. (68)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (26805516)
- Viper End Mills