Shop All Carbide End Mills
Viper
Endmill, 4 FL, 5/16, Overall Length: 2"
Mfr # 19810
Zoro # G1643390
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 4
- Milling Dia. 5/16"
- Corner Radius 0.015"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 19810
- Zoro # G1643390
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 1/2" |
Milling Dia. | 5/16" |
Corner Radius | 0.015" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 4 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,4 FL,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ip9 Torxplus Interchangeable Blade For T (28575)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7/32 (44214)
- KO-KEN Ratchet Handle 24 teeth 200mm Push Button Polished Handle 3/8 Sq. Drive (3753PB)
- YG-1 TOOL CO Tap (L7244)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (444-1562)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 4FL Ball Endmill, PowerA (211-014-1)
- Viper Carbide End Mills