Shop All Carbide End Mills
Viper
Endmill, 4 FL, 4
Mfr # 19880
Zoro # G1666859
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 51 mm
- Number of Flutes 4
- Length of Cut 14 mm
- Milling Dia. 4 mm
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 19880
- Zoro # G1666859
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 51 mm |
Length of Cut | 14 mm |
Milling Dia. | 4 mm |
Corner Radius | 0.4 mm |
Shank Dia. | 4 mm |
Details
Number of Flutes | 4 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,4 FL,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Foam Bit, 3/16, 1-5/8 (52-560)
- VEGA Torx 27 Power Bit x 2-3/4 (170T27A)
- GATOR TOOLS Gator Tools 6 ft. Yllw Powder Coated (GF10343)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (989108)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- MARTIN RUBBER SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-110)
- Viper End Mills