Shop All Carbide End Mills
Viper
Endmill, 4 FL, 3/4, Overall Length: 5"
Mfr # 19837
Zoro # G1663709
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5"
- Number of Flutes 4
- Material - Machining Carbide
- Corner Radius 0.03"
- Milling Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 19837
- Zoro # G1663709
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 5" |
Length of Cut | 2-1/4" |
Corner Radius | 0.03" |
Milling Dia. | 3/4" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,4 FL,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 39/64"x1/2"x1-1/8"x3-3/8" (C33779)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 3/8 (C70023)
- ONSRUD Routing End Mill, Downcut, 3/8, 1, 3 (57-318)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HBASD)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL 90° DrillMill (214-006)
- MICRO 100 Carbide End Mill, 5/8, Cut 2-1/4, 4 FLT (SHL-625-4X)
- Viper End Mills