Shop All Carbide End Mills
Viper
Endmill, 4 FL, 3/16, Length of Cut: 5/8"
Mfr # 19860
Zoro # G1668444
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 5/8"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 19860
- Zoro # G1668444
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 5/8" |
Milling Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,4 FL,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-05)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88428)
- WESTWARD Casters, 2 In (MC200)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- MICRO 100 Carbide End Mill, 0.035, Cut 0.105, 2 FLT (RME-035-2)
- ZORO SELECT End Mill, 4 Flutes, Bright (223-888881)
- Viper End Mills