Shop All Carbide End Mills
Viper
Endmill, 4 FL, 1/4, Overall Length: 2"
Mfr # 19804
Zoro # G1643777
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 4
- Shank Dia. 1/4"
- Corner Radius 0.015"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 19804
- Zoro # G1643777
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 1/2" |
Shank Dia. | 1/4" |
Corner Radius | 0.015" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 4 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,4 FL,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOA 17061 GRABIT EXTRACTORS, 4 PC SET (BO17061)
- DEWALT Cordless Circular Saw, Bare Tool, 20V (DCS391B)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312D)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- KODIAK CUTTING TOOLS 0.013 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522770)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- Viper Carbide End Mills