Shop All Carbide End Mills
Viper
Endmill, 4 FL, 1/2, End Mill Style: Square
Mfr # 16743
Zoro # G1635009
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1-1/4"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 16743
- Zoro # G1635009
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Milling Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,4 FL,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 9/16 in. (101035-0140)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #14 (44084)
- WRIGHT TOOL 1 in Drive Impact Socket 37 mm Size, Deep Socket, black oxide (89-37MM)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3152)
- MASTERCUT TOOL 5x10x5x50 4FL Square Double End Stubmill, PowerT (302-318-2)
- Viper Carbide End Mills