Shop All Carbide End Mills
Viper
Endmill, 4 FL, 1, End Mill Style: Square
Mfr # 16879
Zoro # G1640225
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1-1/2"
- Milling Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 16879
- Zoro # G1640225
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Milling Dia. | 1" |
Shank Dia. | 1" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,4 FL,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- BETA Square Oil Drain Plug Socket, 13mm (014940263)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 10 (DW710)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- MICRO 100 Carbide End Mill, 5/8, Cut 2-1/4, 4 FLT (SHL-625-4X)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 3 FLT (SEM-156-03)
- MASTERCUT TOOL 1/8x1x1/8x3 2FL Square Long Endmill (204-206)
- Viper Carbide End Mills