Shop All Floor Scrubbers
Viper
Corded Walk Behind Scrubbe 17", 50000584
Mfr # 50000584
Zoro # G803528920
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,580.99
Free 30-Day Returns
Key Features
- Vacuum Motor 0.4 HP
- Solution Tank Capacity 9.25 gal
- Brush Speed 170 RPM
- Max. Productivity 18500 sq. ft
- Width (In.) 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viper
- MFR # 50000584
- Zoro # G803528920
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Width (In.) | 17" |
Details
Item | Corded Walk Behind Scrubbe 17",50000584 |
Vacuum Motor | 0.4 HP |
Solution Tank Capacity | 9.25 gal |
Brush Speed | 170 RPM |
Max. Productivity | 18500 sq. ft |
Voltage | 120 |
Weight (Lbs.) | 218 lb |
Color | Black |
Description
Corded Walk Behind Scrubbe 17 In.,50000584
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfecting Wipes, White, Canister, 95 Wipes, 9 in x 6 3/4 in, Cherry Almond, 6 PK (30824)
- WECHEM Orange Grip Pumice Hand Cleaner, PK4 (HC404)
- REMCO 1510mm Color Coded Handle, 1 1/4 in Dia, Black, Aluminum (29379)
- ZEP Fuzion Hand Care Automatic Dispenser (S93301)
- VIPER Walk Behind Scrubber, 20" Pad Driver (50000401)
- VIPER Walk Behind Scrubber, 20 (AS5160)
- ORECK COMMERCIAL Commercial Orbiter Floor Machine, 0.5 hp, 175 rpm (ORB550MC)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 40in Cleaning Path (641750)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- Viper Floor Scrubbers