Shop All Fire Hose Accessories
Viper
Constant Gallonage Nozzle, 1 1/2" NST, 125 GPM.
Mfr # CG5016G
Zoro # G1467613
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Water and Foam
- Inlet Size 1 1/2 in
- Standards NFPA
- Thread Type NH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # CG5016G
- Zoro # G1467613
- Country of Origin Spain
- Category Fire Hose Accessories
Dimensions
Inlet Size | 1 1/2 in |
Waterway Diameter | 1 in |
Details
Item | Fire Hose Nozzle |
Body Material | Aluminum |
For Use With | Water and Foam |
Standards | NFPA |
Thread Type | NH |
Finish | Anodized Aluminum |
Color | Black |
Grip Type | Pistol |
Nozzle Option | Constant Pressure (Automatic) |
Maximum Pressure | 100 psi |
Spray Pattern | Fog/Straight Stream |
Activates By | Shutoff Handle |
Maximum Flow Rate | 125 gpm |
Product Type | Nozzle |
Base Type | Swivel |
Description
Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Swivel, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate 125 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Black, Finish Anodized Aluminum, For Use With Water and Foam, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 9 Decal, 3"White Vinyl, PK10 (3SCWP9)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK (100-19020)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- DIXON BR FNST, 2-1/2", Swivel x MNPT, 2", PL (SM25F20T)
- MOON AMERICAN Monitor, 750 gpm, Tiller Control (507-3072521)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 6 In.W, Red (137-2)
- R&B FABRICATIONS Storage Bag, Nylon, 22" W (RB-422)
- DIXON Pin Lug Hydrant Adapter, 2-1/2 x 2 in, Female NST x MNPT (HA2520T)
- Viper Fire Hose Accessories