Shop All Floor Scrubbers
Viper
Battery Walk Behind Scrubber, 17" Pad Dr
Mfr # 50000580
Zoro # G605293156
product price: $4,228.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,228.99
Free 30-Day Returns
Key Features
- Vacuum Motor 0.4 HP
- Solution Tank Capacity 6.6 gal
- Brush Speed 140 RPM (eco 100)
- Max. Productivity 18500 sq. ft
- Weight (Lbs.) 295 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # 50000580
- Zoro # G605293156
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Width (In.) | 17" |
Details
Item | Battery Walk Behind Scrubber,17" Pad Dr |
Vacuum Motor | 0.4 HP |
Solution Tank Capacity | 6.6 gal |
Brush Speed | 140 RPM (eco 100) |
Max. Productivity | 18500 sq. ft |
Weight (Lbs.) | 295 lb |
Voltage | 24 |
Color | Black |
Description
Battery Walk Behind Scrubber,17 In. Pad Dr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLSNOT BlastABull Odor Eliminator (10899004)
- DELFIN INDUSTRIAL Hose to Tool Connector, 50 mm (SL.0024.0011)
- BOARDWALK High Performance Stripping Floor Pads, 17" Dia., Grayish Black, PK5 (BWK4017HIP)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- VIPER Walk Behind Scrubber, 20" Pad Driver (50000401)
- VIPER Walk Behind Scrubber, 20 (AS5160)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- NILFISK / CLARKE / KENT. Clarke MA10 12E Upright Auto Scrubber W/ Accessories, 12in Cleaning Path (107408161)
- KARCHER Karcher KM 70/20 C 2SB, Manual Walk-Behind Compact Floor Sweeper W/ Dual Brushes - (1.517-107.0)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- ORECK Commercial Orbiter Floor Machine, w/Pad Holder, Silver (ORKORB550MC)
- Viper Floor Scrubbers