Shop All Tool Hanging Racks & Rails
Vip Services
String-Line Trimmer Hooks
Mfr # 8WNP9-A
Zoro # G102697600
product price: $165.99
/pr
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.9
- Width 4.6
- Length 8.6
- Outside Diameter 2.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vip Services
- MFR # 8WNP9-A
- Zoro # G102697600
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height | 2.9 |
Width | 4.6 |
Length | 8.6 |
Outside Diameter | 2.15 |
Details
Item | String-Line Trimmer Hooks |
Description
This patented, string-line trimmer hook features a unique bracket that snaps in and out in seconds - and won't come out unless the release lever is pulled. Rearrange hook to suit your needs quickly and easily. Sold as a pair.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510967)
- HUBBELL Tool Retractor, 12 lb, 30 ft. Cable Length (TQR1230)
- URREA 3/4" drive 6-point short impact socket 1-7/16" (7523)
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In (11308HS)
- VIP SERVICES String-Trimmer Storage Kit (9A407-A)
- VIP SERVICES Water Cooler Bracket (9DJV1-A)
- STALWART Stalwart 75-STO3183 Parts & Crafts Rack Style Tool Box with 4 Organizers - Pink (75-STO3183)
- 3M DBI-SALA Spray Can / Bottle Holster with Clip2Clip Coil Tether (1500092)
- OEMTOOLS 40 Wrench Magnetic Organizing Rails (22217)
- ERNST MANUFACTURING 18 in. 3 Rail Twist Lock HI-VIZ Socket Boss (8460HV)
- TOOLFLEX 37" Black Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-1)
- Vip Services Tool Hanging Racks & Rails