Shop All Tool Hanging Racks & Rails
Vip Services
Long-handled Tool Hooks
Mfr # 9PT98-A
Zoro # G302697684
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.7
- Outside Diameter 1.9
- Width 2.9
- Length 8.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vip Services
- MFR # 9PT98-A
- Zoro # G302697684
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height | 3.7 |
Outside Diameter | 1.9 |
Width | 2.9 |
Length | 8.2 |
Details
Item | Long-handled Tool Hooks |
Description
This patented E-Track Long-Handled Tool Hook features a unique bracket that snaps in and out in seconds - and won't come out unless the release lever is pulled. Rearrange hook to suit your needs quickly and easily.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Half-Moon Ring Wrench, 8x10mm (000830008)
- KLEIN TOOLS Diagonal Cutting Pliers, Bell System, W and V Notches, 5-Inch (D528V)
- PROTO 1/2 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7415M)
- FEIN Oscillating Saw Blades, 1-3/8In, PK10 (63502126290)
- VIP SERVICES String-Line Trimmer Hooks (8WNP9-A)
- VIP SERVICES String-Trimmer Storage Kit (9A407-A)
- VIP SERVICES Water Cooler Bracket (9DJV1-A)
- ERNST MANUFACTURING 90 Tool Bit Boss, 13 in. 2 Rail - Black (5710)
- JET Tool Rest Right (JBG8A-28)
- TOOLFLEX Pro 2-Pack Extra Large Holders, Black (632-1)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 24x1x1 (AMC24PR)
- Vip Services Tool Hanging Racks & Rails