Shop All Tool Hanging Racks & Rails
Vip Services
Hedge Trimmer Bracket
Mfr # 9EMD1-A
Zoro # G602697629
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.8
- Length 17
- Height 4.9
- Outside Diameter 2.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vip Services
- MFR # 9EMD1-A
- Zoro # G602697629
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Width | 11.8 |
Length | 17 |
Height | 4.9 |
Outside Diameter | 2.55 |
Details
Item | Hedge Trimmer Bracket |
Description
This has bent bottom bracket provide tie-off points for bungees (sold separately). Features a unique bracket that snaps in and out in seconds. Won't come out unless the release lever is pulled, and can be rearranged quickly without tools. Patented.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK KNIVES Knife Fold 722 Spitfire (12237)
- FEIN SLUGGER TINI 1-3/8 in X 2 in CUTTER OLD PART#: (63134349115)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" HEX DRIVER 4" LENG (GP19124F)
- VIP SERVICES Long-handled Tool Hooks (9PT98-A)
- VIP SERVICES Water Cooler Bracket (9DJV1-A)
- VIP SERVICES String-Line Trimmer Hooks (8WNP9-A)
- VIP SERVICES String-Trimmer Storage Kit (9A407-A)
- TOOLHANGER Hook Hanger, Black, 10 lb. Capacity, PK3 (5003)
- TOOLFLEX 21.5" Blue Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-5)
- AURIC Hollow Wall Tool Holder Specialty Storage ProductN112 094Black (AU414919)
- Vip Services Tool Hanging Racks & Rails