Vip Services

Clothing Tape, Silver, 2 In x 23 Ft


product price: $12.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 2 in
  • Color Silver
  • Length 23 ft
  • Installation Method Sew-On
  • Standards ANSI/ISEA 107-2005
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2 in
Length 23 ft

Details

Item Reflective Clothing Tape
Color Silver
Installation Method Sew-On
Standards ANSI/ISEA 107-2005
Washing Instructions Machine Washable/Dry
Main Color Silver

Description

Reflective Clothing Tape, Standards ANSI/ISEA 107-2005, Installation Method Sewn, Main Color Silver, Width 2 in, Length 23 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.