Vip Products MT-N-Rabbit-BRN Mighty Toy Nature - Bunny McHop
Mfr # MT-N-Rabbit-BRN
Zoro # G703795736
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vip Products
- MFR # MT-N-Rabbit-BRN
- Zoro # G703795736
- UPC # 180181903656
- Country of Origin China
- Category Pet Toys
Description
Bunny McHop - A silky-soft playmate for the lovable pup who needs a bunny in his life. Choose from two cuddly colors. Mighty dog toys rethink durability and approach it from a new angle. Durability is created for each toy with multiple layers of flexible materials that move with the dogâ€TMs teeth instead of tearing. Compared to other toys, Mighty Dog Toys have no hard edges.Á The result is that these toys do not promote chewing - great when you're trying to discourage chewing habits.Á These toys may seem plush on the outside, but all the durability features are internal making these toys soft, yet MIGHTY strong. The outside layer is made of a tight-woven sherpa style fleece – the result is good flexibility with high durability. The inside layer is made of tight-woven brushed fleece of the heaviest weight and highest durability. All material seams have two rows of stitching, are covered with a layer of soft, flexible material and sewn together with another two rows of stitching, creating a soft and durable toy with no hard edges.
Features- Soft and durable toy with no hard edges
- For dogs over 20 lbs.
- Machine washable, air dry, and these durable toys also float
- Dura Scale Rating of 8
- Style - Bunny McHop
- Color - Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Starter (593486)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 22" (SG-1700-22)
- BURGESS Fogger Insect Prpane40Oz (1443)
- DB ELECTRICAL Ignition Keys for Kubota L2350DT, L2350F, L2500DT, L2500F TC832-31810 (1900-0918)
- PAMPEREDPETS Zanies Embroidered Berber Bone 8 In Blue (PA2632727)
- SPOT Large Skineeez Fox Toy (8638)
- JOLLY PETS Flex-n-Chew Squarble ORANGE 3" (4121-OR3)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44771 Miguel Fold and Store Cat Tower; Light Gray & Gray (44771)
- STEEL DOG Steel Dog Freshwater Rainbow Trout with Rope (54392-RT)
- NYLABONE Power Chew Wishbone Chew Toy Wolf (N214P)
- PREFORMED LINE PRODUCTS Twistend Small Green 14 Bar 9 Semester Galvanized (785998)
- Vip Products Pet Toys