Shop All Hand Soaps
This Product is Discontinued
Vionex
4 oz. Liquid Hand Soap Squeeze Bottle, PK 1 (Discontinued)
Mfr # MVS4078504
Zoro # G3923875
This Product is Discontinued
Key Features
- Formula Antimicrobial
- Fragrance Clean
- Size 4 oz.
- Hygiene Form Liquid
- Hygiene Properties Antibacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vionex
- MFR # MVS4078504
- Zoro # G3923875
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 4 oz. |
Container Size | 4 oz |
Details
Formula | Antimicrobial |
Fragrance | Clean |
Hygiene Form | Liquid |
Hygiene Properties | Antibacterial |
Packaging Type | Squeeze Bottle |
Requires Dispenser | No |
Hygiene Series | None |
Item | Hand Soap |
Form | Liquid |
Container Type | Squeeze Bottle |
Color | White |
Refill Type | No Refill |
Product Type | Hand Soap |
Description
Hand Soap, Form Liquid, Product Type Hand Soap, Series Not Applicable, Container Size 4 oz, Container Type Squeeze Bottle, Fragrance Clean, Hygiene Properties Antibacterial, Antimicrobial, Formula Antimicrobial, Requires Dispenser No, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.