Shop All Hand Soaps
Vionex
18 oz. Liquid Hand Soap Pump Bottle, PK 1
Mfr # MVAS078017-10-1518
Zoro # G4181457
original price:
$19.49
14% off
new price: $16.69
/ea
Not eligible for select promotions
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Active Ingredients: Chloroxylenol (PCMX); Formulated to be Gentle and Non-Irritating; Lotion-Based Formula for Extra Softness
- Fragrance Pleasant Nonmedicinal Fragrance
- Size 18 oz.
- Hygiene Form Liquid
- Hygiene Properties Antimicrobial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vionex
- MFR # MVAS078017-10-1518
- Zoro # G4181457
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 18 oz. |
Container Size | 18 oz |
Details
Promotion Restriction | Not eligible for promotion |
Formula | Active Ingredients: Chloroxylenol (PCMX); Formulated to be Gentle and Non-Irritating; Lotion-Based Formula for Extra Softness |
Fragrance | Pleasant Nonmedicinal Fragrance |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Antimicrobial |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Hygiene Series | None |
Form | Liquid |
Container Type | Pump Bottle |
Color | White |
Refill Type | No Refill |
Series | VioNex |
Product Type | Hand Soap |
Description
Hand Soap, Form Liquid, Product Type Hand Soap, Series VioNex, Container Size 18 oz, Container Type Pump Bottle, Fragrance Pleasant, Hygiene Properties Antimicrobial, Formula Chloroxylenol, Requires Dispenser No, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sinus and Allergy, Tablet, 25mg Size, PK200 (18447)
- MEDIQUE Cough/Cold Reliever, 80ct (83580)
- MEDEGEN MEDICAL PRODUCTS Container Bracket, 3 gal., Wall Mount, Wht (8786F)
- TAYLOR Taylor Digital Talking Bathroom Scale (Taylor-7084)
- FEDPRO Tub O Scrub Hvy Duty Hand Clnr 18 Oz Btl (FPRTS18)
- WARSAW CHEMICAL Loshun, Hand Cleaner - cleans and condition hands, Almond Scent, 1-Gallon, 4PK (20463-0000004)
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23108)
- BETCO Foaming Hand, Hair and Body Shampoo, Fresh, 1,000 mL, 6PK (7532900)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Plum Berry Scent Hand Soap Refill 33 oz (11337)
- GOJO 1 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2358-02)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (314916)
- Vionex Hand Soaps