Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Vionex
1 gal. Liquid Hand Soap Jug (Discontinued)
Mfr # MVAS078128 10-1500
Zoro # G3905483
This Product is Discontinued
Key Features
- Formula Chloroxylenol
- Fragrance Pleasant
- Size 1 gal.
- Hygiene Form Liquid
- Hygiene Properties Antibacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vionex
- MFR # MVAS078128 10-1500
- Zoro # G3905483
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Details
Formula | Chloroxylenol |
Fragrance | Pleasant |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Antibacterial |
Packaging Type | Jug |
Requires Dispenser | No |
Hygiene Series | None |
Form | Liquid |
Color | White |
Refill Type | No Refill |
Product Type | Hand Soap |
Description
Hand Soap, Form Liquid, Product Type Hand Soap, Series VioNex, Container Size 1 gal, Container Type Jug, Fragrance Pleasant, Hygiene Properties Antimicrobial, Formula Chloroxylenol, Requires Dispenser No, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.