Shop All Heat Shrink Tubing
Vinylguard
Shrink Tubing, 3.0in ID, Clear, 5ft
Mfr # 30-VG-3000C-G2
Zoro # G8591965
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 3.0 in
- Shrink Tubing Material PVC
- I.D. After Shrinking 1.5 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 30-VG-3000C-G2
- Zoro # G8591965
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 5 ft |
Length | 5 ft |
Length (Straight Wireway) | 5 ft |
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 3 in, I.D. After Shrinking 1.5 in, Wall Thickness After Shrinking 0.07 in, Length 5 ft, Shrink Tubing Properties UV Light Resistant, Color Clear, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 221 Degrees F, Min. Temp. Rating -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, White, Nylon Jacket, Vinyl Insulation (26978706)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- DAYTON Current Sensing Relay, 5 to 50A, 120VAC (15V827)
- VINYLGUARD Shrink Tubing, 1.5in ID, Orange, 25ft (30-VG-1500O-G2)
- VINYLGUARD Shrink Tubing, 1.0in ID, Clear, 25ft (30-VG-1000C-G2)
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 100ft (30-VG-0750B-G3)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- VINYLGUARD Shrink Tubing, 2.0in ID, Black, 25ft (30-VG-2000B-G2)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1" Inside Diameter - 100 Ft Spool - Black (hs3382-sp-black)
- Vinylguard Heat Shrink Tubing