Shop All Heat Shrink Tubing
Vinylguard
Shrink Tubing, 3.0in ID, Clear, 50ft
Mfr # 30-VG-3000C-G3
Zoro # G8591974
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 3.0 in
- I.D. After Shrinking 1.5 in
- Shrink Tubing Material PVC
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 30-VG-3000C-G3
- Zoro # G8591974
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 50 ft |
Length | 50 ft |
Length (Straight Wireway) | 50 ft |
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 3 in, I.D. After Shrinking 1.5 in, Wall Thickness After Shrinking 0.07 in, Length 50 ft, Shrink Tubing Properties UV Light Resistant, Color Clear, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 221 Degrees F, Min. Temp. Rating -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F1)
- FESTO Proximity Sensor SME-8-K-LED-24 (SME-8-K-LED-24)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 4" W (SR-WG-400-5-WT)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G15)
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 25ft (30-VG-0625B-G2)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 25ft (30-VG-0625C-G2)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 5ft (30-VG-4000C-G2)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 5ft (30-VG-3000B-G2)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 25ft (30-VG-2000O-G2)
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 1/8" (20/BAG) (SG23220)
- Vinylguard Heat Shrink Tubing