Shop All Heat Shrink Tubing
Vinylguard
Shrink Tubing, 3.0in ID, Black, 5ft
Mfr # 30-VG-3000B-G2
Zoro # G8591947
original price:
$46.15
10% off
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 3.0 in
- I.D. After Shrinking 1.5 in
- Shrink Tubing Material PVC
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vinylguard
- MFR # 30-VG-3000B-G2
- Zoro # G8591947
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 5 ft |
Length | 5 ft |
Length (Straight Wireway) | 5 ft |
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 3 in, I.D. After Shrinking 1.5 in, Wall Thickness After Shrinking 0.07 in, Length 5 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 221 Degrees F, Min. Temp. Rating -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 100 ft (16Y248)
- ITT CANNON CAB CON 16 PIN 18/16 F80 A36 (308587000)
- GROTE Switch, Floor Mount Dimmer, 3 Terminal (82-2203)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC220/240(S))
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 50ft (30-VG-3000O-G3)
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 100ft (30-VG-0625B-G3)
- VINYLGUARD Shrink Tubing, 2.0in ID, Black, 25ft (30-VG-2000B-G2)
- VINYLGUARD Shrink Tubing, 2.0in ID, Clear, 100ft (30-VG-2000C-G3)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 25ft (30-VG-0750B-G2)
- 3M Shrink Tubing, 3.69in ID, Black, 18in (8430-18)
- Vinylguard Heat Shrink Tubing