Shop All Heat Shrink Tubing
Vinylguard
Shrink Tubing, 2.0in ID, Black, 100ft
Mfr # 30-VG-2000B-G3
Zoro # G8591895
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.0 in
- I.D. After Shrinking 1 in
- Shrink Tubing Material PVC
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 30-VG-2000B-G3
- Zoro # G8591895
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 100 ft |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 2 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.05 in, Length 100 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 221 Degrees F, Min. Temp. Rating -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 50A, Fast-Acting, 250V AC, Bolt-On (FWX-50A)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 5" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT05)
- EATON BUSSMANN Automotive Fuse, FMX Series, 20A, 12V DC, Non-Indicating (FMX-20)
- CALBOND Conduit Body, Type T, FM7, 1/2 in., PVC (PV0500T17)
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 100ft (30-VG-0625O-G3)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- VINYLGUARD Shrink Tubing, 1.5in ID, Orange, 25ft (30-VG-1500O-G2)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 50ft (30-VG-3000O-G3)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 25ft (30-VG-2000O-G2)
- VINYLGUARD Shrink Tubing, 1.0in ID, Clear, 25ft (30-VG-1000C-G2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Red (HS368-S50-RED)
- Vinylguard Heat Shrink Tubing