Shop All Heat Shrink Tubing
Vinylguard
Shrink Tubing, 1.5in ID, Orange, 100ft
Mfr # 30-VG-1500O-G3
Zoro # G8591877
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Shrink Tubing I.D. Before Shrinking 1.5 in
- I.D. After Shrinking 0.75 in
- Shrink Tubing Material PVC
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 30-VG-1500O-G3
- Zoro # G8591877
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 100 ft |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.75 in, Wall Thickness After Shrinking 0.04 in, Length 100 ft, Shrink Tubing Properties UV Light Resistant, Color Orange, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 221 Degrees F, Min. Temp. Rating -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121260SCSS)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (273)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C6/3 L Series 6A, 3 Pole, 277/480V AC, C Curve (33V893)
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 100ft (30-VG-0625B-G3)
- VINYLGUARD Shrink Tubing, 2.0in ID, Clear, 100ft (30-VG-2000C-G3)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 25ft (30-VG-0750B-G2)
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 25ft (30-VG-0625O-G2)
- 3M Shrink Tubing, 1.5 In ID, Clear, 6 In, PK3 (FP301-1 1/2-6"-CLEAR-10-3 PC PKS)
- Vinylguard Heat Shrink Tubing