Shop All Heat Shrink Tubing
Vinylguard
Shrink Tubing, 1.5in ID, Black, 100ft
Mfr # 30-VG-1500B-G3
Zoro # G8591834
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.5 in
- I.D. After Shrinking 0.75 in
- Shrink Tubing Material PVC
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 30-VG-1500B-G3
- Zoro # G8591834
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 100 ft |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.75 in, Wall Thickness After Shrinking 0.04 in, Length 100 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 221 Degrees F, Min. Temp. Rating -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020240)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 20A, 600V AC, Non-Indicating (LSRK020)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 25ft (30-VG-0625C-G2)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 100ft (30-VG-0625B-G3)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 5ft (30-VG-3000O-G2)
- VINYLGUARD Shrink Tubing, 3.0in ID, Clear, 5ft (30-VG-3000C-G2)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Red (HS374-RD)
- Vinylguard Heat Shrink Tubing