Shop All Heat Shrink Tubing
Vinylguard
Shrink Tubing, 1.0in ID, Black, 25ft
Mfr # 30-VG-1000B-G2
Zoro # G8591764
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.0 in
- I.D. After Shrinking 0.5 in
- Shrink Tubing Material PVC
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 30-VG-1000B-G2
- Zoro # G8591764
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 25 ft |
Length | 25 ft |
Length (Straight Wireway) | 25 ft |
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.04 in, Length 25 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 221 Degrees F, Min. Temp. Rating -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BX84)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (SNAPGFTW15W)
- VINYLGUARD Shrink Tubing, 3.0in ID, Clear, 50ft (30-VG-3000C-G3)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 100ft (30-VG-0750C-G3)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 100ft (30-VG-1500B-G3)
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 25ft (30-VG-0625O-G2)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 25ft (30-VG-2000O-G2)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Yellow, 25 Pack (60311)
- Vinylguard Heat Shrink Tubing