Shop All Heat Shrink Tubing
Vinylguard
Shrink Tubing, 0.625in ID, Orange, 25ft
Mfr # 30-VG-0625O-G2
Zoro # G8591685
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Shrink Tubing I.D. Before Shrinking 0.625 in
- Shrink Tubing Material PVC
- I.D. After Shrinking 0.31 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 30-VG-0625O-G2
- Zoro # G8591685
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 25 ft |
Use Shrink Tubing With Wire Size | 4 to 3/0 AWG |
Use With Wire Size | 4 AWG to 3/0 AWG |
Length | 25 ft |
Length (Straight Wireway) | 25 ft |
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.63 in, I.D. After Shrinking 0.31 in, Wall Thickness After Shrinking 0.03 in, Length 25 ft, Shrink Tubing Properties UV Light Resistant, Color Orange, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C855)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2)
- FUSION Lug Compressn Connector, One Hole, 2/0 AWG (4820F)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- VINYLGUARD Shrink Tubing, 2.0in ID, Black, 25ft (30-VG-2000B-G2)
- VINYLGUARD Shrink Tubing, 1.5in ID, Orange, 25ft (30-VG-1500O-G2)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 50ft (30-VG-3000B-G3)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 5ft (30-VG-4000C-G2)
- VINYLGUARD Shrink Tubing, 2.0in ID, Clear, 100ft (30-VG-2000C-G3)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Clear (HS380-CL)
- Vinylguard Heat Shrink Tubing