Shop All Roller Conveying
Vinylguard
Conveyor Roller Cover, PVC, Wht, 60 in. L
Mfr # 31-CVC-1900W
Zoro # G8587126
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Cover Material PVC
- For Roller Type Straight
- Roller Cover Type Heat Shrink
- For Roller Diameter 1 29/32 to 2 in
- ID Before Shrinking - Conveyors 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 31-CVC-1900W
- Zoro # G8587126
- Country of Origin United States
- Category Roller Conveying
Dimensions
For Roller Diameter | 1 29/32 to 2 in |
Overall Length | 5 ft |
Length | 60" |
For Use With Roller Dia. | 1-29/32" to 2" |
Details
Item | Shock-Absorbing Conveyor Roller Cover |
Roller Cover Material | PVC |
For Roller Type | Straight |
Roller Cover Type | Heat Shrink |
ID Before Shrinking - Conveyors | 2 1/2 in |
ID After Shrinking - Conveyors | 2 in |
Color | White |
Material | PVC |
I.D. Before Shrinking | 2.5" |
Dielectric Strength | 1000 V/mil |
Installation Method | Heat Shrink |
Max. Operating Temp. | 221 Degrees F |
Shrink Ratio | 1.5:1 |
Min. Operating Temp. | -4 Degrees F |
Resists | Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus |
Wall Thickness After Shrinking | 0.05 in |
Temp. Range | -4 Degrees to 221 Degrees F |
I.D. After Shrinking | 2.000" |
Resistance Properties | Grease-Resistant, Moisture-Resistant, Oil-Resistant |
Standards | RoHS, USFDA 21CFR |
Description
Shock-Absorbing Conveyor Roller Cover, PVC, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 1 29/32 to 2 in, 5 ft Overall Length, Shrink Ratio 1.5:1, 2 1/2 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 2 in ID After Shrinking - Conveyors, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x3" Rubber on Cast Iron Wheel, 900 lbs cap. (RCI8x3)
- KELLEY ATLANTIC Misc, Main Spring 3"Od X 26-1/2" 53 Coil (060-050)
- LIFT-ALL Liftall 10Ft 1100 Lb Mini-Ratchet, 1100 lb. Load Capacity, 10 ft Hoist Lift (603MHX5)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105246-D2)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Shrink Ratio: 2:1 (31-CTV-2500B)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In. (31-CV-1900B)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTVF-2500W)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Overall Length: 5 ft (31-CV-2500O)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTV-2500O)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- Vinylguard Roller Conveying