Shop All Roller Conveying
Vinylguard
Conveyor Roller Cover, PVC, Blk, 60 in. L
Mfr # 31-CVC-1900B
Zoro # G8587101
original price:
$87.75
18% off
new price: $71.19
/ea
Not eligible for select promotions
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Cover Material PVC
- For Roller Type Straight
- Roller Cover Type Heat Shrink
- For Roller Diameter 1 29/32 to 2 in
- ID Before Shrinking - Conveyors 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 31-CVC-1900B
- Zoro # G8587101
- Country of Origin United States
- Category Roller Conveying
Dimensions
For Roller Diameter | 1 29/32 to 2 in |
Overall Length | 5 ft |
Length | 60" |
For Use With Roller Dia. | 1-29/32" to 2" |
Description
Shock-Absorbing Conveyor Roller Cover, PVC, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 1 29/32 to 2 in, 5 ft Overall Length, Shrink Ratio 1.5:1, 2 1/2 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 2 in ID After Shrinking - Conveyors, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Yellow (EE2603DTX12)
- TRACTEL Winch Cable, Alloy Stl, 7/16 In. x 200 ft. (712809200K)
- HARRINGTON Mini Chain Hoist, 1000 lb., 5 ft. Lift (CX005-5)
- NATIONAL HARDWARE Pulley Zinc Plated 2In (N233-254)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Length: 60" (31-CV-1375B)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Color: Orange (31-CV-1375O)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Shrink Ratio: 2:1 (31-CTV-2500B)
- VINYLGUARD Conveyor Roller Cover, PVC, Wht, 60 in. L (31-CVC-1900W)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Overall Length: 5 ft (31-CV-2500O)
- ULTIMATION Roller Conveyor, 18inW x 5L, 1.9in Dia. Rollers (URS19G-15-6-5)
- Vinylguard Roller Conveying