Shop All Roller Conveying
Vinylguard
Conveyor Roller Cover, Elastomer, 60in. L
Mfr # 41-CV-1900B
Zoro # G5392143
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Cover Material Elastomer
- For Roller Type Straight
- Roller Cover Type Heat Shrink
- For Roller Diameter 1 29/32 to 2 in
- ID Before Shrinking - Conveyors 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 41-CV-1900B
- Zoro # G5392143
- Country of Origin United States
- Category Roller Conveying
Dimensions
For Roller Diameter | 1 29/32 to 2 in |
Overall Length | 5 ft |
For Use With Roller Dia. | 1-29/32" to 2" |
Length | 60" |
Details
Roller Cover Material | Elastomer |
Item | Increased-Traction Conveyor Roller Cover |
For Roller Type | Straight |
Roller Cover Type | Heat Shrink |
ID Before Shrinking - Conveyors | 2 1/16 in |
ID After Shrinking - Conveyors | 1 in |
Color | Black |
Max. Operating Temp. | 250 Degrees F |
Material | Elastomer |
Resists | Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus |
Resistance Properties | Grease-Resistant, Moisture-Resistant, Oil-Resistant |
Temp. Range | -94 Degrees to 250 Degrees F |
Dielectric Strength | 300 V/mil |
I.D. Before Shrinking | 2.1" |
Standards | RoHs |
Wall Thickness After Shrinking | 0.07 in |
I.D. After Shrinking | 1.000" |
Shrink Ratio | 2:01 |
Installation Method | Heat Shrink |
Min. Operating Temp. | -94 Degrees F |
Description
Increased-Traction Conveyor Roller Cover, Elastomer, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 1 29/32 to 2 in, 5 ft Overall Length, Shrink Ratio 2:01, 2 1/16 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.07 in, 1 in ID After Shrinking - Conveyors, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Hand Truck, 275 lb. Ld Cap., Steel (33892BC)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- US CARGO CONTROL 2" x 16' Gray E Track Ratchet Straps (5316SEF-GRY)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 8 Gauge (63A3L125-48.75)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTV-2500O)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTVF-2500W)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Color: Orange (31-CV-1375O)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Length: 60" (31-CV-1375B)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 17BF (KD17)
- Vinylguard Roller Conveying