Shop All Roller Conveying
Vinylguard
Conveyor Roller Cover, 2 In, L60 In.
Mfr # 31-CVF-1900W
Zoro # G3745481
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Cover Material PVC
- For Roller Type Straight
- Roller Cover Type Heat Shrink
- For Roller Diameter 2 in
- ID Before Shrinking - Conveyors 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 31-CVF-1900W
- Zoro # G3745481
- Country of Origin United States
- Category Roller Conveying
Dimensions
For Roller Diameter | 2 in |
Overall Length | 5 ft |
Length | 60" |
For Use With Roller Dia. | 2" |
Description
Food Grade Conveyor Roller Cover, PVC, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 2 in, 5 ft Overall Length, Shrink Ratio 2:1, 2 1/16 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 1 in ID After Shrinking - Conveyors, Color White, Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guardrail, 10 Ft. L, 3-1/2 Ft. H, Yellow (10K026)
- MAGLINER Caster Brake Kit, Fits 5in Swivel Casters (51010)
- PEGASUS Wheel, Gray TPR, 5" x 2", Roller Brg (P-RP-050X020/050R)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 8 (CCC-CASTER-SAND-SET-OF-8)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In. (31-CV-1900B)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTVF-2500W)
- VINYLGUARD Conveyor Roller Cover, Elastomer, 60in. L (41-CV-1900B)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Color: Orange (31-CV-1375O)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 18BF (KG18 VO)
- Vinylguard Roller Conveying