Shop All Roller Conveying
Vinylguard
Conveyor Roller Cover, 2 In, L60 In.
Mfr # 31-CVF-1900O
Zoro # G3745436
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Dielectric Strength 1000 V/mil
- Shrink Ratio 2:1
- I.D. Before Shrinking 2.1"
- For Use With Roller Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vinylguard
- MFR # 31-CVF-1900O
- Zoro # G3745436
- Country of Origin United States
- Category Roller Conveying
Dimensions
For Use With Roller Dia. | 2" |
Length | 60" |
Details
Item | Food Grade Conveyor Roller Cover |
Color | Orange |
Dielectric Strength | 1000 V/mil |
Shrink Ratio | 2:1 |
I.D. Before Shrinking | 2.1" |
Resists | Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus |
Standards | USFDA 21CFR, RoHS |
Material | PVC |
I.D. After Shrinking | 1.000" |
Temp. Range | -4 To 221 F |
Installation Method | Heat Shrink |
Wall Thickness After Shrinking | 0.050 in |
Description
Food Grade Conveyor Roller Cover, Shrink Ratio 2:1, Wall Thickness After Shrinking 0.050 in, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Steel (413X04)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 5000 lb. (R-EPSD-63FVH)
- ERICKSON 3"X30Ft 15,000 lb Ratchet Strap w/ Dbl J Hks Bulk (58515)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- VINYLGUARD Conveyor Roller Cover, PVC, Wht, 60 in. L (31-CVC-1900W)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Color: Orange (31-CV-1375O)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In. (31-CV-1900B)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTVF-2500W)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- Vinylguard Roller Conveying