Shop All Roller Conveying
Vinylguard
Conveyor Roller Cover, 2-1/2 In, L60 In., Shrink Ratio: 2:1
Mfr # 31-CTV-2500B
Zoro # G3746233
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Cover Material PVC
- For Roller Type Tapered
- Roller Cover Type Heat Shrink
- For Roller Diameter 2 1/2 in
- ID Before Shrinking - Conveyors 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 31-CTV-2500B
- Zoro # G3746233
- Country of Origin United States
- Category Roller Conveying
Dimensions
For Roller Diameter | 2 1/2 in |
Overall Length | 5 ft |
Length | 60" |
For Use With Roller Dia. | 2-1/2" Tapered |
Details
Item | Conveyor Roller Cover |
Roller Cover Material | PVC |
For Roller Type | Tapered |
Roller Cover Type | Heat Shrink |
ID Before Shrinking - Conveyors | 2 9/16 in |
ID After Shrinking - Conveyors | 1 1/4 in |
Color | Black |
Application | Food Processing |
Material | PVC |
Resistance Properties | Grease-Resistant, Moisture-Resistant, Oil-Resistant |
Dielectric Strength | 1000 V/mil |
Wall Thickness After Shrinking | 0.05 in |
I.D. Before Shrinking | 2.6" |
Installation Method | Heat Shrink |
Shrink Ratio | 2:1 |
Resists | Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus |
Temp. Range | -4 To 221 F |
Standards | RoHs |
I.D. After Shrinking | 1.250" |
Description
Conveyor Roller Cover, PVC, Tapered, Heat Shrink Roller Cover Type, For Roller Diameter 2 1/2 in, 5 ft Overall Length, Shrink Ratio 2:1, 2 9/16 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 1 1/4 in ID After Shrinking - Conveyors, Color Black, Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOXER TOOLS 31-in. Rubber Bungee Cords HD Outdoor w/55-in. Max Stretch 176lbs Load - 100% EPDM WthrPrf, 10PK (66106)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D4)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (3TP98)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4.75' x 5.25') (GRN-100)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTV-2500O)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In. (31-CV-1900B)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Length: 60" (31-CV-1375B)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTVF-2500W)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- VINYLGUARD Conveyor Roller Cover, Elastomer, 60in. L (41-CV-1900B)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- Vinylguard Roller Conveying