Shop All Roller Conveying
Vinylguard
Conveyor Roller Cover, 2-1/2 In, L60 In.
Mfr # 31-CVF-2500W
Zoro # G3745621
product price: $25.35
/ea
Sold in multiples of 10 for $253.50
$253.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Cover Material PVC
- For Roller Type Straight
- Roller Cover Type Heat Shrink
- For Roller Diameter 2 1/2 in
- ID Before Shrinking - Conveyors 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 31-CVF-2500W
- Zoro # G3745621
- Country of Origin United States
- Category Roller Conveying
Dimensions
For Roller Diameter | 2 1/2 in |
Overall Length | 5 ft |
For Use With Roller Dia. | 2-1/2" Tapered |
Length | 60" |
Description
Food Grade Conveyor Roller Cover, PVC, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 2 1/2 in, 5 ft Overall Length, Shrink Ratio 1.7:1, 2 9/16 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 1 1/2 in ID After Shrinking - Conveyors, Color White, Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Warn 1000AC 1000 Lb Cap 120V AC Powered Utility Winch 80010 (80010)
- LITTLE GIANT Wheel Mold-On Rubber, 8 in. x 2 in. (WHMS-0820)
- HAMILTON Duralast Wheel, 20X5 1-1/2Rb (W-2050-D-1-1/2)
- COTTERMAN 212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity (1X17R3248A3E30B4W4C1P2)
- VINYLGUARD Conveyor Roller Cover, Elastomer, 60in. L (41-CV-1900B)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Length: 60" (31-CV-1375B)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Shrink Ratio: 2:1 (31-CTV-2500B)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Overall Length: 5 ft (31-CV-2500O)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 24BF (KAR24)
- Vinylguard Roller Conveying