Shop All Roller Conveying
Vinylguard
Conveyor Roller Cover, 2-1/2 In, L60 In.
Mfr # 31-CTVF-2500W
Zoro # G3745883
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Cover Material PVC
- For Roller Type Tapered
- Roller Cover Type Heat Shrink
- For Roller Diameter 2 1/2 in
- ID Before Shrinking - Conveyors 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 31-CTVF-2500W
- Zoro # G3745883
- Country of Origin United States
- Category Roller Conveying
Dimensions
For Roller Diameter | 2 1/2 in |
Overall Length | 5 ft |
For Use With Roller Dia. | 2-1/2" Tapered |
Length | 60" |
Description
Food Grade Conveyor Roller Cover, PVC, Tapered, Heat Shrink Roller Cover Type, For Roller Diameter 2 1/2 in, 5 ft Overall Length, Shrink Ratio 2:1, 2 9/16 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 1 1/4 in ID After Shrinking - Conveyors, Color White, Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16W, 60 In L, Trim 6 In, PK10 (MB703760)
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- KINGCHAIN 1/4 in. x 25 ft. Grade 30 Proof Coil Chain Galvanized Carry Bag (559881)
- MIDWEST FASTENER 5/16" x 6-1/2" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52368)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Color: Orange (31-CV-1375O)
- VINYLGUARD Conveyor Roller Cover, Elastomer, 60in. L (41-CV-1900B)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Overall Length: 5 ft (31-CV-2500O)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Shrink Ratio: 2:1 (31-CTV-2500B)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 16"W - 1.9" Dia. Galvanized Rollers - 13" Between Rails - 3" Roller Centers (5FT-19GSR-13-3)
- Vinylguard Roller Conveying