Shop All Roller Conveying
Vinylguard
Conveyor Roller Cover, 2-1/2 In, L60 In.
Mfr # 31-CTV-2500O
Zoro # G3745445
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Cover Material PVC
- For Roller Type Tapered
- Roller Cover Type Heat Shrink
- For Roller Diameter 2 1/2 in
- ID Before Shrinking - Conveyors 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vinylguard
- MFR # 31-CTV-2500O
- Zoro # G3745445
- Country of Origin United States
- Category Roller Conveying
Dimensions
For Roller Diameter | 2 1/2 in |
Overall Length | 5 ft |
Length | 60" |
For Use With Roller Dia. | 2-1/2" Tapered |
Description
Conveyor Roller Cover, PVC, Tapered, Heat Shrink Roller Cover Type, For Roller Diameter 2 1/2 in, 5 ft Overall Length, Shrink Ratio 2:1, 2 9/16 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 1 1/4 in ID After Shrinking - Conveyors, Color Orange, Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Whl, 1000 lb., 1/2", 3/4" Bore Dia. (400K37)
- MAGLINER Liftplus, 48x25, w/Work Bench (LPS4825NA1)
- ZORO SELECT Zinc Threaded Quick Link (1RCD1)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 10-30 (3990901)
- VINYLGUARD Conveyor Roller Cover, Elastomer, 60in. L (41-CV-1900B)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Color: Orange (31-CV-1375O)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTVF-2500W)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Shrink Ratio: 2:1 (31-CTV-2500B)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 37BF (T37)
- Vinylguard Roller Conveying