Shop All Chain Covers
Vinylguard
Chain Cover, 15 ft. L, Orange, 5/16" Chain
Mfr # 32-VGC-1500O-P1
Zoro # G1460958
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Material PVC
- Chain Cover Color Orange
- Temp. Range -20 Degrees to 105 Degrees C
- Installation Method Heat Shrink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 32-VGC-1500O-P1
- Zoro # G1460958
- Country of Origin United States
- Category Chain Covers
Dimensions
Length | 15 ft |
Used With Chain Size (in.) | 5/16 in |
Expanded Inside Diameter | 1 1/2 in |
Recovered Inside Diameter | 3/4 in |
Compatible Chain Trade Size | 5/16 in |
Overall Length | 15 ft |
Details
Item | Chain Cover |
Material | PVC |
Chain Cover Color | Orange |
Temp. Range | -20 Degrees to 105 Degrees C |
Installation Method | Heat Shrink |
I.D. After Shrinking | 0.75 in |
Chain Cover Material | PVC |
Wall Thickness After Shrinking | 0.043 |
I.D. Before Shrinking | 1.5 in |
Shrink Ratio | 2:1 |
Standards | UL 94 |
Color | Orange |
Minimum Operating Temperature | -4 Degrees F |
Recovered Wall Thickness | 0.043 in |
Maximum Operating Temperature | 221 Degrees F |
Description
Chain Cover, Compatible Chain Trade Size 5/16 in, Installation Method Heat Shrink, Expanded Inside Diameter 1 1/2 in, Recovered Inside Diameter 3/4 in, Shrink Ratio 2:1, Material PVC, Color Orange, Overall Length 15 ft, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 221 Degrees F, Recovered Wall Thickness 0.043 in, Standards UL 94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 6 in. Dia, 1230 lb., Green (3G272)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 21"x48"-CAP: 3300 LBS (DGB33-2148)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EEF2-904-8)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE2802NTX6)
- VINYLGUARD Chain Cover, 15 ft. L, Clear, 3/8" Chain (32-VGC-1800C-P1)
- VINYLGUARD Chain Cover, 15 ft. L, Clear, 5/16" Chain (32-VGC-1500C-P1)
- VINYLGUARD Chain Cover, 15 ft. L, Black, 5/16" Chain (32-VGC-1500B-P1)
- VINYLGUARD Chain Cover, 15 ft. L, Black, 3/8" Chain (32-VGC-1800B-P1)
- VINYLGUARD Chain Cover, 15 ft. L, Orange, 3/8" Chain (32-VGC-1800O-P1)
- Vinylguard Chain Covers